Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Safety First Fire Extinguisher Poster

Catalog No. 19169568 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
24 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-169-568 24 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-169-568 Supplier Accuform Signs Supplier No. PST403

missing translation for 'validMainframeMsg'

Strengthens safety message and provides a visual reminder to help reduce job and worksite accidents

  • Size: 61 × 45.7cm (24 × 18 in.)
  • Printed on durable, flexible plastic with UV resistant ink
  • Made of double laminate
  • Designed for industrial-type environments
  • Retains colors for years

Specifications

Material Plastic
For Use With (Application) Training, communication or announcements, procedures, campaigns and promotions, boosting employee morale durable poster
Width (English) 18 in.
Width (Metric) 45.7 cm
Length (English) 24 in.
Length (Metric) 61 cm
Dimensions (L x W) 24 x 18 in.
Product Type Fire Extinguisher Safety First Poster
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.