Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Safety Labels

Catalog No. 17998260 Shop All AccuformNMC Products
Change view
Click to view available options
Displayed Text:
DANGER Confined Space
DANGER Confined Space Enter By Permit Only
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
17-998-260 DANGER Confined Space Enter By Permit Only
17-998-259 DANGER Confined Space
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-998-260 Supplier Accuform Signs Supplier No. LCSP280VSP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Colorful, compact safety signs

  • Material: Adhesive vinyl
  • Size: 8.9 × 12.7cm (3.5 × 5 in.)
  • Color: White, Black, Red
  • Language: English

Specifications

Material Vinyl
Quantity 5/Pk.
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Languages English
Displayed Text DANGER Confined Space Enter By Permit Only
Product Type Safety Label
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.