Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Safety Projection Sign: Spill Response Equipment

Catalog No. 17998092 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
6 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-998-092 6 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-998-092 Supplier Accuform Signs Supplier No. PSP381
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Locate equipment or direct your way out with multi-angle view

  • High-impact plastic with permanently bonded image on the two panels
  • Protected by over-laminate film
  • 1.5 in. side flanged edges have pre-drilled mounting holes - includes screws and self-adhesive foam tape
  • 90D signs project at 90° from wall; measure 8 x 8 in.
  • 3D signs project at 45° from either side; measure 6 x 5 in.
  • Signs made of Lumi-Glow™ material glow in the dark

Order Info

Does not include screws and self-adhesive foam tape.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Plastic
Quantity 1 Ea.
Style 3D
For Use With (Application) For identification, location and directional purposes
Height (English) 6 in.
Thickness 0.1 in.
Width (English) 5 in.
Dimensions (L x W) 6 x 5 in.
Displayed Text Spill Response Equipment
Product Type Projection Sign
Color Green on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.