Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Slip-Gard Round Floor Signs: Safety Shower

Catalog No. 17998327 Shop All AccuformNMC Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
17-998-327 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-998-327 Supplier Accuform Signs Supplier No. MFS1617
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mark bold graphics and messages on your floors and pathways with a nonslip sign

  • Floor signs alert those in and around walkways, work areas, and entrances
  • Vinyl signs have strong, permanent acrylic adhesive back with peel-off liner; adhere to smooth, clean, dry surface
  • Sub-surface printed and overlaminated by a protective vinyl layer, pebble-textured for added durability

Specifications

Material Vinyl
Quantity 1 Ea.
Diameter (English) 17 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Temperature Range (Metric) -29°C to 80°C
Temperature Range (English) -20°F to 176°F
Displayed Text Safety Shower
Product Type Floor Sign
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.