Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs This Door to Remain Unlocked Label

Catalog No. 19821782 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
2 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-821-782 2 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-821-782 Supplier Accuform Signs Supplier No. LADM533XVE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Long, rectangular label perfect for labeling doors that need to remain unlocked.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish High Gloss
Material Vinyl
Quantity 1 Ea.
Description Dura Vinyl
Mounting Type Surface Mount
For Use With (Application) Convey specific guidance for a given access point
Height (English) 2 in.
Thickness 6 mil
Width (English) 24 in.
Dimensions (L x W) 2 x 24 in.
Displayed Text This Door to Remain Unlocked During Working Hours
Product Type Safety Label
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.