Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Caution Speed Bump

Catalog No. 19804496 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-496 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-496 Supplier Accuform Signs Supplier No. FRW423RA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Caution road-users and motorists of a speed bump up ahead on the roadway.

Specifications

Certifications/Compliance ASTM D 4956 Type I, MUTCD
Grade Engineer
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
For Use With (Application) Commercial sign applications
Height (English) 24 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 0.08 in.
Width (English) 18 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Displayed Text CAUTION Speed Bump
Product Type Surface and Driving Conditions Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.