Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Danger: - Chock Wheels Before Loading or Unloading

Catalog No. 19805015 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Fiberglass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-805-015 Fiberglass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-805-015 Supplier Accuform Signs Supplier No. MVHR004XF

Loading or unloading can cause vehicles to roll if wheels are not properly chocked.

Specifications

Finish High Gloss
Material Fiberglass
Quantity 1 Ea.
Description Dura Fiberglass
For Use With (Application) Ideal for harsh indoor and extreme outdoor industrial strength applications
Height (English) 10 in.
Max. Temperature (English) 212°F
Min. Temperature (English) -65°F
Width (English) 14 in.
Temperature Range (Metric) -54°C to 100°C
Temperature Range (English) -65°F to 212°F
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Chock Wheels Before Loading Or Unloading
Product Type Safety Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.