Learn More
Description
- Simply push into the ground to set in place
- Two-sided, rust-proof plastic reflectors
- Mounted onto 9.53mm (0.375 in.) twisted aircraft-grade aluminum rod
- Height: 1.2m (48 in.)
- Available in blue, orange, red and white
Ideal for outdoor use
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Diameter (English) | 0.37 in. |
| For Use With (Application) | Marking entrances, driveways, etc. |
| Height (English) | 48 in. |
| Height (Metric) | 1.2 m |
| Product Type | Ground Stake Reflectors |
| Color | Orange |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.