Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Handicap Parking

Catalog No. 19805017 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
18 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-805-017 18 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-805-017 Supplier Accuform Signs Supplier No. MVHR448VA
Add to Cart
Add to Cart

Inform drivers that spaces are reserved for handicapped parking only.

Specifications

Finish Non-glare
Material Aluminum
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Short term outdoor applications and in moderate temperatures
Max. Temperature (English) 140°F
Thickness 4 mil
Width (English) 12 in.
Temperature Range (Metric) -7°C to +60°C
Temperature Range (English) -20°F to +140°F
Dimensions (L x W) 18 x 12 in.
Displayed Text Handicap Parking Pictogram
Product Type Safety Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.