Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: No Parking

Catalog No. p-3203533 Shop All AccuformNMC Products
Change view
Click to view available options
Product Type:
Parking Restriction Sign
Parking Sign
Traffic Sign
Displayed Text:
No Parking At Any Time
No Parking Fire Lane
No Parking Fire Lane With bidirectional arrow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Displayed Text
19-804-482 Parking Restriction Sign No Parking Fire Lane
19-804-935 Parking Sign No Parking Fire Lane With bidirectional arrow
19-821-764 Traffic Sign No Parking At Any Time
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-804-482 Supplier Accuform Signs Supplier No. FRP405RA
Only null left
Add to Cart
Add to Cart

to inform drivers that they can't park in specific locations in your parking lot

Specifications

Certifications/Compliance MUTCD
Grade Engineer
Material Aluminum
Quantity 1 Ea.
Style Post or Fence
Description Reflective Aluminum
For Use With (Application) Commercial sign applications
Height (English) 18 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 0.08 in.
Width (English) 12 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Displayed Text No Parking Fire Lane
Product Type Parking Restriction Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.