Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Speed Limit

Catalog No. 19805020 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-805-020 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-805-020 Supplier Accuform Signs Supplier No. MVHR477VA

Keep drivers at a safe speed with this semi-custom speed limit sign.

Specifications

Finish Non-glare
Material Aluminum
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Short term outdoor applications and in moderate temperatures
Height (English) 24 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Thickness 4 mil
Width (English) 18 in.
Temperature Range (Metric) -7°C to 60°C
Temperature Range (English) -20°F to 140°F
Dimensions (L x W) 24 x 18 in.
Displayed Text Speed Limit 55
Product Type Speed Limit Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.