Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Speed Limits

Catalog No. 19804494 Shop All AccuformNMC Products
Change view
Click to view available options
Displayed Text:
Speed Limit 10
Speed Limit 15
Speed Limit 35
Speed Limit 5
Speed Limit 50
Height (English):
14 in.
18 in.
24 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Height (English)
19-804-494 Speed Limit 50 14 in.
19-804-487 Speed Limit 10 18 in.
19-804-488 Speed Limit 15 18 in.
19-804-489 Speed Limit 35 18 in.
19-804-491 Speed Limit 5 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-804-494 Supplier Accuform Signs Supplier No. FRR2245HP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Customize a speed limit sign for your specific needs with this traffic sign.

Specifications

Certifications/Compliance MUTCD
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Improved daytime to low-light and nighttime visibility
Height (English) 14 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Width (English) 18 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Dimensions (L x W) 14 x 18 in.
Displayed Text Speed Limit 50
Product Type Speed Limit Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.