Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Stop Paddle

Catalog No. 19804502 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-502 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-502 Supplier Accuform Signs Supplier No. FSP154
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Aluminum Paddle signs with 6-in. steel handles are durable and easy to carry and maneuver.

Specifications

Includes 6 in. L Steel handle
Material Aluminum
Quantity 1 Ea.
Description Non-reflective Aluminum
For Use With (Application) To safeguard a traffic area to slow down or stop when needed
Height (English) 24 in.
Width (English) 18 in.
Shape Octagonal
Displayed Text Stop
Product Type Paddle Sign
Color White on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.