Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: This Vehicle Stops at Railroad Crossings

Catalog No. 19804605 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-605 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-605 Supplier Accuform Signs Supplier No. LVHR505RFE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Place this label on the back or bumper of your vehicle to warn other drivers of stops.

Specifications

Finish Gloss
Material Vinyl
Quantity 1 Ea.
Description Reflective Vinyl
Mounting Type Surface Mount
For Use With (Application) To instruct truck drivers letting them know that they should take certain precautions
Height (English) 8 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Thickness 6 mil
Width (English) 36 in.
Temperature Range (Metric) -6°C to 80°C
Temperature Range (English) -20°F to 176°F
Dimensions (L x W) 8 x 36 in.
Displayed Text This Vehicle Stops At Railroad Crossings
Product Type Traffic Safety Label
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.