Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Yield

Catalog No. 19165886 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-165-886 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-165-886 Supplier Accuform Signs Supplier No. FRR424RA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of heavy duty reflective aluminum

  • Heavy–duty 2mm (0.080 in.) aluminum signs will not rust
  • Reflective sign face provides added visibility in low–light conditions
  • UV–resistant inks prevent fading during long–term outdoor use
  • Supplied with top and bottom center holes for post or fence mounting
  • Choose from 3 reflective finishing materials

Engineer–Grade Prismatic (RA):

  • Economical prismatic sheeting provides better day and nighttime brightness than traditional beaded engineer–grade sheeting
  • Meets ASTM D 4956 Type I
High–Intensity Prismatic (HP):
  • Non–metalized micro–prismatic lens reflective sheeting is effective for daytime, nighttime and artificial light conditions
  • 3X brighter than engineer–grade prismatic
  • Meets ASTM D 4956, Type III, Type IV, and Type X
DG High–Prism (DP):
  • Provides the highest level of reflectivity and maintains great visibility and reflectivity from far away and at wide angles
  • 10X brighter than engineer–grade prismatic
  • Meets ASTM Type IX

Compliance

Meets ASTM Type IX; ASTM D 4956 Type I, Type III, Type IV, and Type X

Specifications

Certifications/Compliance MUTCD
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
Mounting Type Surface Mount
For Use With (Application) Improved daytime to low-light and nighttime visibility
Height (English) 24 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 0.08 in.
Width (English) 24 in.
Temperature Range (Metric) -34°C to 93°C
Shape Triangular
Temperature Range (English) -30°F to 200°F
Displayed Text Yield
Product Type Yield Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.