Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs United States Flag

Catalog No. 19805213 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-805-213 3 x 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-805-213 Supplier Accuform Signs Supplier No. SLG305
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Display how proud you are to be an American by proudly waving the flag on your premises

Specifications

Includes X-boxing on fly hems with full seams, extra heavy duty canvas along the pole edge with brass grommets
Material Nylon
Quantity 1 Ea.
Description Nylon Fabric
For Use With (Application) Raise safety awareness to new heights while reducing lost time incidents
Height (English) 3 ft.
Width (English) 5 ft.
Dimensions (L x W) 3 x 5 ft.
Product Type United States Flag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.