Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Value Fire Hose (down arrow) Signs

Catalog No. 19805315 Shop All AccuformNMC Products
Change view
Click to view available options
Temperature Range (English):
-40°F to 250°F
-90°F to 168°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
19-805-315 -40°F to 250°F
19-805-314 -90°F to 168°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-805-315 Supplier Accuform Signs Supplier No. MFXG432VA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For indoor and short-term outdoor use

  • Impact resistant
  • Printed with UV stable inks

Plastic (VP)

  • 0.55 in. thick with good impact resistance
  • Surface image with nonglare finish
  • Rounded corners and 3/16 in. mounting holes
  • Ideal for flat surfaces with enough flex to mount on slightly curved areas
  • Contains UV inhibitors
  • Service temperature range: -90 to +168°F (-68 to +75.6°C)
Aluminum (VA)
  • Printed image on rigid 0.04 in. aluminum sheet
  • Protected by 2 mil high-gloss UV polyester overlaminate film
  • Withstands splashes and washdowns
  • Rounded corners and 3/16 in. mounting holes
  • Service temperature range: -20 to +140°F (-29 to +60°C)
  • Indoor/outdoor usage; endures outdoor environmental conditions

Specifications

Material Aluminum
Quantity 1 Ea.
For Use With (Application) Aid with deployment in case of emergency
Height (English) 7 in.
Max. Temperature (English) 250°F
Min. Temperature (English) -40°F
Width (English) 10 in.
Temperature Range (Metric) -40°C to 121°C
Temperature Range (English) -40°F to 250°F
Dimensions (L x W) 7 x 10 in.
Displayed Text Fire Hose With Down Arrow
Product Type Fire Safety Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.