Learn More
DWK Life Sciences KIMBLE™ ACCUFORM™ SSR™ Standard Vials with 9-425 GPI Finish
Shop All DWK Life Sciences Products

Description
- Engineered for consistently high performance in laboratory automation equipment
- Smooth, conical interior surfaces facilitate complete sample recovery
- Less than 10 microliters of dead space
- Ideal for high-throughput screening
- Smooth exterior bottoms are perfect for 2D barcoding
- Closures not included
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (33 Expansion) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 1.5 mL |
| For Use With (Application) | Reliable storage, retrieval, analysis and delivery of valuable liquid or powder samples |
| Includes | Closures not included |
| Closure Type | Not Included |
| Quantity | 100/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.