Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KIMBLE™ ACCUFORM™ Vial, Graduated, V Bottom Vial
SDP

Catalog No. 01672732 Shop All DWK Life Sciences Products
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
01-672-732 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-732 Supplier KIMBLE™ Supplier No. 607201
Add to Cart
Add to Cart

Vial designed for an aluminum seal.

  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Designed for an aluminum seal
  • Closures not included
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 14 mm
Material Borosilicate Glass (Type 1 Class A)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 1 mL
Closure Type Not Included
Quantity 12/Pk.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 49 mm
Product Type V Vial with Crimp Top
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.