Learn More
Description
Fisher Scientific™ accumet™ AE series ATC temperature probes support the accumet AE150 pH meter for routine pH measurements at a budget-friendly price.
- ATC temperature probe
- Durable stainless steel body
- 90mm or 120mm body length
- 2.5mm phono plug connection
- 1 meter cable
Warranty and Services
6 months
Specifications
Specifications
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | Temperature Probe |
| For Use With (Equipment) | 13-636-AE150 accumet AE150 pH Meter |
| Temperature (Metric) Range | 0°C to 100°C |
| Length (Metric) | 90 mm |
| Connector Types | Phono Plug (2.5 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.