Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Basic AB330 Conductivity/TDS/Salinity Benchtop Laboratory Meter PROMO

Catalog No. AB330APROMO Shop All Fisherbrand Products
Change view
Click to view available options
Backlight Option:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Backlight Option
AB330APROMO Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AB330APROMO

Ideal for daily conductivity, TDS and salinity testing of your routine laboratory samples, the accumet™ Basic AB330 Benchtop Meter provides essential functions needed without complicated functions at a budget-friendly price.

  • Large, backlit display simultaneous shows conductivity and temperature readings
  • One to five point conductivity calibration with automatic standard recognition of four conductivity standards
  • One to five point TDS calibration and one point salinity calibration
  • Linear temperature compensation from 0 to 10 %/°C with reference temperatures of 15, 20, 25 or 30°C
  • One point ATC temperature probe calibration
  • Calibration due alarm, selectable 1 to 60 hr., or off
  • Automatic or manual temperature compensation
  • Ready icon indicates measurement stability
  • 500 data set storage with time/date stamp
  • Non-volatile meter memory preserves settings and data in event of power loss
  • Meter-attached stand facilitates easy electrode movement into and out of samples
TRUSTED_SUSTAINABILITY

Specifications

Description Conductivity Meter with Epoxy-body 2-cell Electrode
Includes Conductivity/ATC Probe, Electrode Stand, Power Adapter
Outputs Port for Computer or Printer
Accuracy (Conductivity) ±1% Full Scale
Measurement Modes Conductivity with Temperature, TDS with Temperature, Salinity with Temperature
Cell Constant 0.1 to 10
Calibration Points (Conductivity) 84 μS, 1413 μS, 12.88 mS, 111.8 mS
Range (Conductivity) 0 μS to 500 mS
Resolution (Conductivity) 0.01, 0.1, 1 μS; 0.01, 0.1 mS
Temperature Compensation Linear
Temperature Coefficient 0 to 10 %/°C
Temperature (Metric) Reference 15, 20, 25 or 30°C
Range (Salinity) 0 to 80 ppt
Resolution (Salinity) 0.01, 0.1 ppt
Accuracy (Salinity) ±1% Full Scale
Resolution (TDS) 0.01, 0.1, 1 ppm; 0.01, 0.1 ppt
Accuracy (TDS) ±1% Full Scale
TDS Factor Range 0.4 to 1
Temperature Range (Metric) -5°C to +105°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.3°C (±0.5°F)
Display Type LCD
Backlight Option Yes
Memory Non-volatile
Data Points 500
Data Management Details Printed or CSV Format
Inputs Conductivity, ATC
IP Rating IP54
AC Adapter Universal Power Adapter
Warranty 3 Years
Model AB330
Stability Indicator Icons
Data Logging Automatic with Auto-read and Timed Modes, Manual with Continuous Mode
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.