Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

accumet™ Chloride Standard, 1000 ppm, Fisherbrand™

Catalog No. 15200935 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
475 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
15-200-935 475 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-200-935

Specifications

Chemical Name or Material Ion Selective Electrode Calibration Standard
Description Chloride Standard, 1000 ppm
For Use With (Equipment) Ion Selective Electrode
Quantity 475 mL
Solution Type Standard
Packaging Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.