Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Glass Body Ag/AgCl Reference Electrodes - Mercury-Free

Catalog No. 1362053 Shop All Fisherbrand Products
Change view
Click to view available options
Reference Electrolyte:
13-620-833
SP138-500
SP138-500, SP135-500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Reference Electrolyte
13-620-53 SP138-500
13-620-273 SP138-500, SP135-500
13-620-216 13-620-833
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-620-53
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recommended for stability at higher temperatures and for use with strongly basic samples

Glass body for resistance to wide variety of solutions

  • Operating temperature range of 0° to +110°C (32° to 212°F)
  • 0 to 14pH range
  • Standard reference pin connector
  • All have 8μL/hr. flowrate

Single-Junction Standard Model

  • Standard size glass body
  • Prefilled with 4M KCl saturated with AgCl
  • Stable at higher temperatures and with strongly basic samples
Single-Junction Side Arm Model
  • Standard size glass body with 1 in. (25mm) tubulation fitting, handy for procedures that require remote filling
  • Prefilled with 4M KCl saturated with AgCl
  • Stable at higher temperatures and with strongly basic samples
Single-Junction Silver/Chloride Titration Model
  • Standard size glass body
  • Prefilled with 1M sodium sulfate for silver and chloride titrations
  • Stable at higher temperatures and with strongly basic samples
Double-Junction Model
  • Designed for ISE and sensitive pH measurements, titrations and ORP testing
  • Inner body is prefilled with 4M KCl saturated with AgCl
  • Outer body is packed without electrolyte, so you can choose a compatible electrolyte for your samples
  • Flowrate, 8μL/hr.
  • U.S. Patent No. 4,390,406

TRUSTED_SUSTAINABILITY

Specifications

Connector Types Pin
Junction Single
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Ag/AgCl Reference Electrode
Electrode Suggested Indicating Electrodes: 13-620-1, 13-620-295, 13-620-284, 13-620-3, 13-620-186, 13-620-187, 13-620-115
Filling Solution Type 4mol/L KCl with AgCl
For Use With (Application) Recommended for stability at higher temperatures and for use with strongly basic samples
Internal Reference Ag/AgCl
Model Single-Junction High Temperature Ag/AgCl Reference
Reference Electrolyte SP138-500
Temperature (English) Operating 32°F to 212°F
Temperature (Metric) Range 0°C to 100°C
Length (Metric) 106 mm
Diameter (Metric) Body 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.