Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Glass Body Mercury-Free Reference Electrodes

Catalog No. 13620855 Shop All Fisherbrand Products
Change view
Click to view available options
Electrode:
Standard-Size Glass Body
Junction:
Double
Sleeve Double
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrode Junction
13-620-855 Standard-Size Glass Body Double
13-620-856 Standard-Size Glass Body Sleeve Double
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-620-855
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mercury-free, refillable, TRIS-compatible reference electrodes

  • Mercury-free
  • TRIS-compatible
  • Refillable
  • Double-junction
  • -5° to +80°C
  • 0 to 14pH range
  • Includes filling solution

Use with indicating cell.

TRUSTED_SUSTAINABILITY

Specifications

Connector Types Pin
Junction Double
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C
Type Mercury-free Reference Electrode
Electrode Standard-Size Glass Body
For Use With (Application) Biomedical, TRIS
Temperature (English) Operating 23°F to 176°F
Length (English) 5.75 in.
Length (English) Cable 30 in.
Length (Metric) 14.6 cm
Length (Metric) Cable 76.2 cm
Diameter (English) Body 0.37 in.
Diameter (Metric) Body 1 cm
Diameter (Metric) Cap 1.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.