Learn More
Specifications
Specifications
| Chemical Name or Material | pH electrode solution |
| Color | Colorless |
| Certificate of Analysis | Yes |
| Description | pH Electrode Storage Solution, 1 pint (475 mL) Bottle |
| For Use With (Application) | Ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples |
| For Use With (Equipment) | pH Electrode |
| pH | 6.6 |
| Physical Form | Liquid |
| Quantity | 475 mL |
| Solution Type | Storage |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.