Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Portable AP110 pH Meter
SCI_ED

Catalog No. S04974 Shop All Fisherbrand Products
Change view
Click to view available options
Type:
AP110 pH Meter Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S04974 AP110 pH Meter Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04974
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Complete kit consisting of meter, pH/ATC electrode, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery, and manual.

For accurate measurements anytime, anywhere.

  • Large LCD with backlighting and plain-language text
  • Rugged waterproof IP67 housing
  • 200 data point internal memory

pH Mode

  • Range: -2.00 to +20.00
  • Resolution: 0.1/0.01
  • Accuracy: ±0.01
  • Calibration: Up to five or six points from threesets: (USA: 2.00, 4.00, 7.00, 10.00 12.00; NIST: 1.68, 4.01, 6.86, 9.18, 12.45; EURO: 1.00, 3.00, 6.00, 8.00, 10.00, 13.00)

Warranty and Services

Three year meter warranty, one year electrode warranty

TRUSTED_SUSTAINABILITY

Specifications

Includes Meter, pH/ATC electrode, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery, and manual
For Use With (Application) pH reading
Measurement Modes pH with mV and Temperature
Calibration pH, Relative mV, Temperature
Range (pH) -2 to 20
Resolution (pH) 0.1, 0.01
Range (mV) -2000.0 to 2000.0 mV
Calibration Points 1 to 5 pH, 1 RmV, 1 temp.
Temperature Range (Metric) -5°C to 100°C
Display Type LCD
Backlight Option Yes
Data Points 200
Log Function Type Automatic, Manual
Material Rugged waterproof IP67 housing
Type AP110 pH Meter Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.