Learn More
Specifications
Specifications
| Chemical Name or Material | Ion Selective Electrode Calibration Standard |
| Description | Sodium Standard, 1000 ppm |
| For Use With (Equipment) | Sodium Ion Selective Electrode |
| Quantity | 475 mL |
| Solution Type | Standard |
| Packaging | Bottle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.