Learn More
Description
- Compact size with minimal benchtop footprint.
- Maximum capacity of 4 x 145 mL (with TX-150 rotor).
- Maximum speed of 16,000 rpm with MicroClick 24 rotor.
- Auto Lock rotor exchange for secure and fast rotor installation/removal without the need for tools.
- Save up to 4 programmes for regular protocols.
- Backlit display for easy reading of parameters across the lab.
- Package include TX-150 swinging bucket rotor, set of 4 buckets, set of 4 ClickSeal lids, 4 x 50 mL adapters and 4 x 15 mL adapters.
- 2 year warranty.
Specifications
Specifications
| Capacity | 4 x 1000 mL |
| Max. RCF | 25,830 x g |
| Max. Speed | 15,200 rpm |
| Refrigerated | No |
| Rotor Included | Yes |
| Ventilated | Yes |
| Warranty | 2 years |
| Dimensions (L x W x H) Exterior | 18.9 x 14.6 x 12.2 in. |
| Net Weight | 77 lb. |
| Voltage | 120 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.