Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin Max 1.6 L Benchtop Centrifuge Packages

Catalog No. 01257137 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
accuSpin MAX 1.6 L Cell Culture TX-400 Package
accuSpin MAX R 1.6 L Cell Culture TX-400 Package
accuSpin Max 1.6 L Blood Processing and Microplate HFLEX Package
accuSpin Max 1.6 L TX-400 Blood Processing Package
Refrigerated:
No
Yes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Refrigerated
01-257-137 accuSpin Max 1.6 L Blood Processing and Microplate HFLEX Package No
01-257-134 accuSpin Max 1.6 L Blood Processing and Microplate HFLEX Package Yes
01-257-135 accuSpin Max 1.6 L TX-400 Blood Processing Package Yes
01-257-136 accuSpin Max 1.6 L TX-400 Blood Processing Package No
75-883-881 accuSpin MAX 1.6 L Cell Culture TX-400 Package No
75-883-781 accuSpin MAX R 1.6 L Cell Culture TX-400 Package Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-257-137
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Optimize your projects with the Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series.

The Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series are versatile compact benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop, sold as an individual centrifuge or as a package.

Easy to Use:

Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.

Auto-Lock™ III Rotor System:

Secure locking system allows easy push-button installation and exchange of rotors.

System saves time when switching between applications.

Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

ClickSeal Biocontainment Solution:

Seals with a snap; eliminates screw caps and complicated clips.

System has glove-friendly, one-handed open/close capability.

System is certified by CAMR™ in Porton Down, UK.

Space-Saving Design:

Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001
Capacity 1.6 L
Max. RCF 4297 x g (with included H-Flex 1 rotor)
Max. Speed 4700 rpm (with included H-Flex 1 rotor)
Product Line Fisherbrand
Refrigerated No
Drive System Direct, Brushless induction low profile motor
Includes Centrifuge with H-Flex 1 Rotor, (2) H-Flex Buckets, (2) ClickSeal Biocontainment lids, (2) adapters for 5/7 mL Blood Collection Tubes (13 x 75 to 100 mm) and 10/12 mL Blood Collection Tube (16 x 100 mm), adapters for microplates
Model accuSpin Max 1.6 L Blood Processing and Microplate HFLEX Package
Dimensions (L x W x H) Exterior 66 x 44.5 x 36.1 cm (26 x 17.5 x 14.2 in.)
Length (English) Exterior 26 in.
Length (Metric) Exterior 66 cm
Width (English) Exterior 17.5 in.
Width (Metric) Exterior 44.5 cm
Height (English) Exterior 14.2 in.
Height (Metric) Exterior 36.1 cm
Net Weight 61 kg (134 lb.)
Frequency 60 Hz
Product Type Benchtop Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.