Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin Max+ 4 L Benchtop Centrifuge Packages

Catalog No. 75888717 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
accuSpin Max+ 4 L Cell Culture TX-1000 Package
accuSpin Max+ 4 L TX-750 Blood Processing Package
accuSpin Max+ R 4 L Cell Culture TX-1000 Package
Refrigerated:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Refrigerated
75-888-717 accuSpin Max+ R 4 L Cell Culture TX-1000 Package Yes
01-257-138 accuSpin Max+ 4 L TX-750 Blood Processing Package Yes
75-888-617 accuSpin Max+ 4 L Cell Culture TX-1000 Package No
01-257-139 accuSpin Max+ 4 L TX-750 Blood Processing Package No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-888-717
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Optimize your projects with the Fisherbrand™ accuSpin Max+/Max+ R 4 L general purpose centrifuge series.

The Fisherbrand™ accuSpin Max+/Max+ R 4 L general purpose centrifuge series are versatile, high capacity benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated model, sold as an individual centrifuge or as a package,  to optimize your bench space and productivity.

Easy to Use:

Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.

Auto-Lock™ III Rotor System:

Secure locking system allows easy push-button installation and exchange of rotors.

System saves time when switching between applications.

Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

ClickSeal Biocontainment Solution:

Seals with a snap; eliminates screw caps and complicated clips.

System has glove-friendly, one-handed open/close capability.

System is certified by CAMR™ in Porton Down, UK.

Space-Saving Design:

Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001
Capacity 4 L
Max. RCF 3739 x g (w/ included TX-1000 rotor)
Max. Speed 4000 rpm (w/ included TX-1000 rotor)
Product Line Fisherbrand
Refrigerated Yes
Drive System Direct, Brushless induction low profile motor
Includes AccuSpin MAX+ R 4 L Refrigerated Centrifuge 120 V 60 Hz , TX-1000 Rotor, (4) 1000 mL Round Buckets, (4) ClickSeal Lids for TX-1000 Buckets, (4) Adapters 10 x 50 mL Conical Tubes, (4) Adapters 24 x 15 mL Conical Tubes
Model accuSpin Max+ R 4 L Cell Culture TX-1000 Package
Ventilated No
Length (English) Exterior 26 in.
Length (Metric) Exterior 66 cm
Height (English) Exterior 14.2 in.
Height (Metric) Exterior 36.1 cm
Frequency 50/60 Hz
Product Type Benchtop Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.