Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin Max-HC Benchtop Ventilated Centrifuge

Catalog No. 75001051 Shop All Fisherbrand Products
Change view
Click to view available options
Rotor Included:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Rotor Included
75-001-051 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-001-051
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For routine applications, offers a high capacity and simple programming to deliver efficiencies in everyday use

  • Multiple rotor options to suit application
  • Quick and secure tool-free rotor exchange with Auto-Lock
  • Save up to 6 programs via intuitive LCD user interface
  • Compact dimensions optimise work area
    • Ergonomic height and curved design ensure easy sample loading/unloading and easy cleaning
  • Advanced rotor management system maximises acceleration, braking and residual load imbalance for each rotor and bucket option
  • Motorised lid latch enables one finger downward motion for easier closing and locking of centrifuge lid
  • Packages contain centrifuge, rotor, buckets, biocontainment lids and adapters
  • Biocontainment lids are glove-friendly and open close with one hand
    • Eliminates screw caps and complicated clips
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 400 mL
Max. RCF 25,830 x g
Max. Speed 15,200 rpm
Refrigerated No
Program Storage Max 6 programs
Rotor Included No
Run Time Max 9 hr. 59 min. with continuous and pulse modes
Ventilated Yes
Warranty 2 Years
Length (English) Exterior 17.5 in.
Length (Metric) Exterior 444.5 mm
Width (English) Exterior 26 in.
Width (Metric) Exterior 660.4 mm
Height (English) Exterior 14.3 in.
Height (Metric) Exterior 363.22 mm
Net Weight 134 lb.
Voltage 120 V
Product Type Benchtop Ventilated Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.