Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ AccuThrive Double Edged Gross Blades
SDP

Catalog No. STLDEB0200
Change view
Click to view available options
Length (English):
2.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
STLDEB0200 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. STLDEB0200 Supplier StatLab™ Supplier No. DEB0200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Double Edged Gross Blades are made exclusively for histological applications.

  • Highly polished and made of carbon steel
  • Individually packaged for safer dispensing
  • Can be securely locked into position with a simple twist of the blade handle

Specifications

Product Type Pathology Blade
Size Small
Length (English) 2.25 in.
Disposable Reusable
Sterility Non-sterile
Autoclavable Not Autoclavable
Quantity 100 Blades/Pk.
Graduated No
Width (English) 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.