Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex ACD Cold Storage Rack - 3 Tier, 5 Boxes Deep
SDP

Catalog No. 01259183
Change view
Click to view available options
Dimensions (L x W x H):
22 x 4.75 x 11.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-183 22 x 4.75 x 11.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-183 Supplier Poltex Supplier No. ACDBOX3X5
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart
N/A

Cold storage drawer unit that holds ACD boxes in a 3 tier, 5 boxes deep configuration. Suitable at -80°C with clear PETG polymer to help prevent frost build-up.

  • Cold storage drawer unit
  • Holds ACD boxes
  • Suitable for use at -80°C
  • Clear PETG polymer helps prevent frost build-up
  • Transfers temperature more efficiently than steel
  • Easily customizable

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Boxes
Material PETG
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Cold Storage, Holds ACD Boxes
For Use With (Equipment) ACD Boxes
No. of Racks 3
Quantity 1 Ea.
Dimensions (L x W x H) 22 x 4.75 x 11.6 in.
Weight (English) 4 lb.
Product Type Vertical Storage Rack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.