Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Acetal Resin Tube Racks

Catalog No. 22899100
Change view
Click to view available options
Color:
Green
White
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-899-100 Yellow
22-899-099 White
22-899-098 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-899-100 Supplier Dynamic Diagnostics Supplier No. 2000100YL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Racks for resin tubes

  • 13mm rack holds up to 90 tubes; 17mm rack holds up to 60 tubes
  • Autoclavable to 250°F
  • Available in two sizes and four colors: blue, green, white and yellow

Specifications

Color Yellow
Holds Tubes (13 mm)
Material Acetal Resin
Positions 90
Diameter (Metric) Opening 13 mm
Product Type Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.