Learn More
Dynamic Diagnostics Acetal Resin Tube Racks
Description
- 13mm rack holds up to 90 tubes; 17mm rack holds up to 60 tubes
- Autoclavable to 250°F
- Available in two sizes and four colors: blue, green, white and yellow
Specifications
Specifications
| Color | White |
| Holds | Tubes (13 mm) |
| Material | Acetal Resin |
| Positions | 90 |
| Diameter (Metric) Opening | 13 mm |
| Product Type | Tube Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.