Learn More
Acetone for gas chromatography ECD and FID SupraSolv™, MilliporeSigma™
Shop All MilliporeSigma ProductsSpecifications
Specifications
| pH | 5 to 6 (395 g/L, H2O, 20°C) |
| Melting Point | −95.4°C |
| Density | 0.79 g/cm3 (at 20°C) |
| Quantity | 4 L |
| Explosion Limit | 2.6 to 12.8% (V) |
| Flash Point | < −20°C |
| Ignition Point | 465°C (DIN 51794) |
| Packaging | Glass Bottle |
| Residue after Evaporation | ≤ 3.0 mg/L |
| Boiling Point | 56.2°C (1013 hPa) |
| Show More |
Safety and Handling
| Recommended Storage | Store at 5 to 30°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.