Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Acetonitrile with 0.1% (v:v) Trifluoroacetic Acid, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™

Catalog No. 01100260 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
2.5 L
4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-100-260 4 L
01-100-259 2.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-100-260 Supplier MilliporeSigma Supplier No. 1.59014.4000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemical Identifiers

Synonym ACN + TFA

Specifications

Density 0.786 g/cm3 at 20 °C
Quantity 4 L
Explosion Limit 3 to 17% (V)
Flash Point 2 °C
Ignition Point 524 °C
Packaging Glass Bottle
Vapor Pressure 97 hPa at 20 °C
Grade Hypergrade
Recommended Storage Store at 2 to 30 °C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.