Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Achiever™ 5000 Overhead Stirrer

Catalog No. 01918384 Shop All OHAUS Products
Change view
Click to view available options
Speed:
30 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-918-384 30 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-918-384 Supplier OHAUS™ Supplier No. 30586763
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reliable Achiever™ 5000 Overhead Stirrer with excellent performance for everyday use.

  • Applications: Stirring, dissolving, dispersion, emulsification and homogenization for the following the industries: food and beverage, cosmetics, paint/coatings, pharmaceutical, chemical, glue/adhesive, plastics/polymer and cement/construction. Used for pilot scale in manufacturing.
  • Display: Bright LED digital display for speed, real-time torque tendency LED indicator bar, and integrated timer
  • Operation: Stirring from 6 rpm to 2000 rpm with speed accuracy of 1 rpm and maximum torque from 20 Ncm to 200 Ncm, depending on model. Stable torque at any speed, and volume capacity ranging from 25 L to 100 L
  • Communication: NA
  • Construction: Sealed aluminum housing with IP54 ingress protection rating. Keyless Chuck for simple, one-hand operation, and brushless motor for quiet operation and main power switch
  • Design Features: Compact design for easy handling, simple knob control, lock button to prevent unintentional setting changes, and full protection for overload, overtemperature and overcurrent conditions
TRUSTED_SUSTAINABILITY

Specifications

Speed 30 to 2000 rpm
Capacity 25 L
Display LED
Voltage 115/230 VAC
Wattage 190 W
Height (English) 11.2 in.
Height (Metric) 285 mm
Length (English) 9.3 in.
Length (Metric) 235 mm
Width (English) 3.5 in.
Width (Metric) 90 mm
Certifications/Compliance cNEMKOus
Chuck Size 1 to 13 mm
For Use With (Application) Stirring
Model e-A51ST020
Protection Class IP54
Temperature Range (English) 41°F to 104°F, 80%RH, Non-condensing
Temperature Range (Metric) 5°C to 40°C, 80% RH, Non-condensing
Torque 20 N.cm
Viscosity 10000 mPa.s
Weight (English) 9 lb.
Weight (Metric) 4.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.