Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Acid Alcohol (10% Sulfuric), ENG Scientific

Catalog No. ES6467
Change view
Click to view available options
Quantity:
2 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES6467 2 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ES6467 Supplier Eng Scientific Inc Supplier No. 6467
Add to Cart
Add to Cart

Solution II - Acid Alcohol (10% Sulfuric) is a decolorizer.

  • Solution I - Carbol Fuchsin
  • Solution II - Acid Alcohol (10% Sulfuric)
  • Solution III - Malachite Green
  • Contents: Basic Fuchsin, Ethanol, Phenol, Sulfuric Acid, Malachite Green
  • Solutions made from certified dyes (when applicable)

Specifications

Packaging Bottles
Quantity 2 x 250 mL
Chemical Name or Material Acid Alcohol (10% Sulfuric)

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.