Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Acid/Base Spill Kit

Catalog No. 19140935 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
2.32 gal.
2.97 gal.
For Use With (Application):
Clean Acid Spills
Clean Acid and Base Spills
Clean Base Spills
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) For Use With (Application)
19-140-935 2.32 gal. Clean Acid Spills
19-140-936 2.32 gal. Clean Base Spills
19-140-941 2.97 gal. Clean Acid and Base Spills
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-140-935
  • $522.00
    $428.65 / Each of 1

    Save $93.35

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

One 2 lb. Shaker of Acid Neutralizer; one 3 lb. bag granular; 2 locking plastic bags with white write-on area; goggles; gloves; boot covers; apron; dust pan; hand broom; spatula; plain label

An effective spill response solution in an easy-to-use kit

  • Chemical neutralizing polymers provide safe spill control with a color change indicator that reflects neutralization
  • Provides safe spill control for most acids
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Capacity (English) Sorbing 2.32 gal.
Color White
Capacity (English) 2.32 gal.
Capacity (Metric) 19 L
Material Polyethylene
Type Acid Neutralizing Spill Kit
For Use With (Application) Clean Acid Spills
Includes 2 lb. Shaker of Acid Neutralizer, 3 lb. bag granular, 2 locking plastic bags with white write-on area, goggles, gloves, boot covers, apron, dust pan, hand broom, spatula, plain label
Height (English) 18 in.
Height (Metric) 45.7 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.