Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Acid and Corrosive Storage Cabinet
SCI_ED

Catalog No. S38074 Shop All Diversified Spaces Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S38074 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38074 Supplier Diversified Spaces™ Supplier No. ACC45

missing translation for 'validMainframeMsg'

For storing small containers of flammable, non-flammable acids and corrosive liquids.

  • Blue epoxy powder coating providing superior protection for interior, exterior surface
  • Cabinet supplied with high density polyethylene trays for shelves, bottom
  • 18-gauge steel double walls on top, bottom, back, sides
  • Capacity: 45 gallons

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

Specifications

No. of Doors 2
Depth (Metric) Exterior 45.72 cm
Width (Metric) Exterior 109.22 cm
Height (Metric) Exterior 165.1 cm
Product Type Storage Cabinet
Door Style Manual-close
Includes High density polyethylene trays
Surface Coating Epoxy powder
Certifications/Compliance SEFA compliant, MAS Certified Green
Depth (English) Exterior 18 in.
Width (English) Exterior 43 in.
For Use With (Application) Storage of corrosive chemicals
Model ACC-45
Height (English) Exterior 65 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.