Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Acid Fast Bacillus Stain Kits
GSA_VA

Catalog No. 23900660 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Acid Fast Bacillus, Blue Secondary Stain Kit
Acid Fast Bacillus, Green Secondary Stain Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
23-900-660 Acid Fast Bacillus, Blue Secondary Stain Kit
23-900-659 Acid Fast Bacillus, Green Secondary Stain Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23-900-660 Supplier Epredia™ Supplier No. 87016
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Produce optimal staining while reducing precipitate with the Epredia™ Acid Fast Bacillus.

Acid-fast bacilli are stained bright red against a pale blue or pale green background.

Green Secondary Stain Kit includes:

  • Fast Green Stain Solution, 250mL
  • Carbol Fuchsin Solution, 125mL
  • Differentiating Solution, 500mL

Blue Secondary Stain Kit includes:

  • Loeffler Methylene Blue Stain Solution
  • Carbol Fuchsin Solution, 125mL
  • Differentiating Solution, 500mL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Acid Fast Bacillus, Blue Secondary Stain Kit
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.