Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ ACME Thread Adapters
SDP

Catalog No. 19035362B Shop All Micronova Manufacturing Products
Change view
Click to view available options
Length (English):
5.75 in.
8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-035-362B 5.75 in.
19-035-362A 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-035-362B Supplier Micronova™ Supplier No. SSA3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The two versions of stainless steel ACME adapters connect threaded brush and mop adapters to Quick Disconnect, SSU Series Handles (SSA-3), or connect Quick Disconnect mop adapters to threaded handles (SSA-2).

The Micronova ACME Thread Adapters serve as the connection between various Micronova Adapters and either Threaded or Quick Disconnect handles. The SSA-2 serves to connect a range of Quick Disconnect mop adapters and cleaning tools with threaded handles, such as STA Series Handles. The SSA-3 serves to connect a range of threaded brushes and mop adapters, such as QPSL series, with the Quick Disconnect stainless steel SSU Series Handles.

  • ACME threaded adapters
  • Stainless steel with polyketone connectors
  • Connects various Adapters to either Threaded or Quick Disconnect handles
  • SSA-2 connects threaded handles to QD mop and tool adapters
  • SSA-3 connects threaded mop and brush adapters to QD SSU Handles
  • Autoclavable

Order Info

Attach to a stainless-steel handle (sold separately) with 19-035-362B Thread Adapter.

Specifications

Product Type Male Thread Adapter
Length (English) 5.75 in.
Sterility Non-sterile
Length (Metric) 14.6 cm
Autoclavable Autoclavable
For Use With (Equipment) Threaded Connector for Handles and QD Mop Adapters and Tools
For Use With (Application) Floors, Walls, Isolators
Color-coded No
Material Electropolished Stainless Steel (304), Polyketone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.