Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX™ Professional ACNPF Blue Cerulean Nitrile Gloves
GREENER_CHOICE

Catalog No. 19227004
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-227-004

Supplier: AMMEX™ Professional ACNPF48100

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, blue nitrile exam gloves feature a 3 mil barrier protection against bodily fluids, pathogens and contaminants. Recommended for use by healthcare professionals for comfort and tactile sensitivity.

  • Constructed from premium 3 mil nitrile
  • Puncture-resistant, highly elastic premium nitrile protects against most common chemicals and cleaning solutions
  • Once it reaches body temperature, nitrile conforms to the hand for comfort that rivals latex, without triggering sensitivities to natural rubber
  • Textured fingertips and a micro-roughened surface enhance grip
  • Dependable barrier protection against bodily fluids, bloodborne pathogens, and contaminants
  • High levels of dexterity and tactile sensitivity for daily tasks including non-sterile medical procedures, lab work, and more
  • Popular with doctors, nurses, lab technicians, dentists, and dental hygienists
  • Ideal for janitorial and light industrial applications including food service, and salon & beauty
  • Powder free to prevent messy residue

Specifications

Applications Healthcare, Industrial
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size X-Large
FDA 510 (k) Yes
Series ACNPF
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.