Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Test Solution, ACQUITY Arc, 10 mm Cell, UV Detection

Catalog No. 502392406 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY Arc Absorb 10mm Cell Test Solution is designed for system-level performance qualification of an ACQUITY Arc System with TUV or PDA detectors and a 10 mm flow cell. This kit facilitates various performance tests, including system precision, detector wavelength accuracy, linearity and sensitivity, gradient performance, carryover, injector linearity and accuracy, flow rate linearity, and assessments of sample positioning and detector noise.

  • Separation mode: Reversed phase
  • Detection method: UV
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: LC
  • Instrument compatible: LC system
  • Quantitative: Yes
  • Shelf life: 24 months
  • Shipping condition: Ambient
  • Volume: 10 mL each
  • Type: Reference
  • Application: System performance
  • Product type: Standards
  • Units per package: 1 pk

Catalog No. 50-239-2406 Supplier Waters Corp Supplier No. 186008087
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY Arc Absorb 10mm Cell Test Solution is designed for system-level performance qualification of an ACQUITY Arc System with TUV or PDA detectors and a 10 mm flow cell. This kit facilitates various performance tests, including system precision, detector wavelength accuracy, linearity and sensitivity, gradient performance, carryover, injector linearity and accuracy, flow rate linearity, and assessments of sample positioning and detector noise.

  • Separation mode: Reversed phase
  • Detection method: UV
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: LC
  • Instrument compatible: LC system
  • Quantitative: Yes
  • Shelf life: 24 months
  • Shipping condition: Ambient
  • Volume: 10 mL each
  • Type: Reference
  • Application: System performance
  • Product type: Standards
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.