Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC Method Validation Kit, 1.7 μm, 130 Å, 2.1 mm x 150 mm

Catalog No. 50201508 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit is designed to minimize method variation caused by differences in chromatographic media batch or column inconsistency. It includes three columns, each packed with a different batch of sorbent. These columns feature a trifunctionally-bonded phenyl-hexyl ligand, offering high chemical stability, reproducibility, and excellent peak shape for various analytes, especially those with aromaticity due to pi-pi interactions. The kit aims to provide a chemically stable phenyl sorbent with ultra-low column bleed and a long column lifetime.

  • Chemistry: Phenyl
  • pH range: 1 pH to 12 pH (recommended 2 pH to 11 pH)
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Dimensions: 2.1 mm x 150 mm
  • Units per package: 3 pk
  • System compatibility: UPLC, UHPLC

Catalog No. 50-201-508 Supplier Waters Corp Supplier No. 186006022
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit is designed to minimize method variation caused by differences in chromatographic media batch or column inconsistency. It includes three columns, each packed with a different batch of sorbent. These columns feature a trifunctionally-bonded phenyl-hexyl ligand, offering high chemical stability, reproducibility, and excellent peak shape for various analytes, especially those with aromaticity due to pi-pi interactions. The kit aims to provide a chemically stable phenyl sorbent with ultra-low column bleed and a long column lifetime.

  • Chemistry: Phenyl
  • pH range: 1 pH to 12 pH (recommended 2 pH to 11 pH)
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Dimensions: 2.1 mm x 150 mm
  • Units per package: 3 pk
  • System compatibility: UPLC, UHPLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.