Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY CSH C18 Column, 1.7 μm, 1 mm × 100 mm

Catalog No. 50791106 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY CSH C18 columns are designed to offer alternative selectivity compared to other reversed-phase UPLC columns. They are engineered to address issues such as peak shape asymmetry, poor loading capacity for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Inner diameter: 1 mm
  • Length: 100 mm
  • Carbon load: 15 %
  • eCord: Yes
  • Units per package: 3 pk

Catalog No. 50-791-106 Supplier Waters Corp Supplier No. 176002137
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY CSH C18 columns are designed to offer alternative selectivity compared to other reversed-phase UPLC columns. They are engineered to address issues such as peak shape asymmetry, poor loading capacity for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Inner diameter: 1 mm
  • Length: 100 mm
  • Carbon load: 15 %
  • eCord: Yes
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.