Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, ACQUITY CSH C18, 130Å, 1.7 μm, 3 mm X 30 mm

Catalog No. 50791329 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY CSH C18 columns are designed to offer an alternative selectivity compared to other reversed-phase UPLC columns. They address issues such as peak shape asymmetry, poor loading capacity for basic compounds, column bleed, and rapid mobile-phase re-equilibration.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 11 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: CSH
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Carbon load: 15 %
  • eCord: Yes
  • Units per package: 1 pk

Catalog No. 50-791-329 Supplier Waters Corp Supplier No. 186005299
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY CSH C18 columns are designed to offer an alternative selectivity compared to other reversed-phase UPLC columns. They address issues such as peak shape asymmetry, poor loading capacity for basic compounds, column bleed, and rapid mobile-phase re-equilibration.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 11 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: CSH
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Carbon load: 15 %
  • eCord: Yes
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.