Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Column, C18, 1.7 μm, 3 mm x 150 mm

Catalog No. 50791331 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY UPLC CSH C18 columns offer alternative selectivity for reversed-phase UPLC. These columns leverage Charged Surface Hybrid (CSH) Technology to improve peak shape for basic compounds and enable simpler method development without trifluoroacetic acid (TFA).

  • Reversed-phase separation mode with C18 chemistry.
  • Utilizes Charged Surface Hybrid (CSH) Technology.
  • Particle size: 1.7 μm; Pore size: 130 Å.
  • Dimensions: 3 mm inner diameter x 150 mm length.
  • pH range: 1 to 11.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Endcapped with low silanol activity.
  • Equipped with eCord for tracking.

Catalog No. 50-791-331 Supplier Waters Corp Supplier No. 186005302
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC CSH C18 columns offer alternative selectivity for reversed-phase UPLC. These columns leverage Charged Surface Hybrid (CSH) Technology to improve peak shape for basic compounds and enable simpler method development without trifluoroacetic acid (TFA).

  • Reversed-phase separation mode with C18 chemistry.
  • Utilizes Charged Surface Hybrid (CSH) Technology.
  • Particle size: 1.7 μm; Pore size: 130 Å.
  • Dimensions: 3 mm inner diameter x 150 mm length.
  • pH range: 1 to 11.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Endcapped with low silanol activity.
  • Equipped with eCord for tracking.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.