Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, ACQUITY CSH C18, 1.7 μm

Catalog No. 50791529 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit contains three columns, each packed with a different batch of sorbent for consistent performance evaluation.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Method validation kit
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: CSH
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Carbon load: 15%
  • eCord enabled
  • Units per package: 3

Catalog No. 50-791-529 Supplier Waters Corp Supplier No. 186005572
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit contains three columns, each packed with a different batch of sorbent for consistent performance evaluation.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Method validation kit
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: CSH
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Carbon load: 15%
  • eCord enabled
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.